STELPRO DESIGN 2 inch ALUX3 Series Joiner Strip, Anodized Aluminum
Description
Joiner Strip (2 in. – 51 mm).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX3 |
Item Name | Joiner Strip | Material | Aluminum |
Finish | Anodized | Dimensions | 2 in L |
For Use With | ALUX™ Architectural Aluminum Baseboard | Application | For Commercial, Industrial |
UPC | 626296434079 |
Packages
1 - UNIT - 1 |