STELPRO DESIGN 2 inch ALUX3 Series Joiner Strip, Soft White
Description
Joiner Strip (2 in. – 51 mm).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX3 |
Item Name | Joiner Strip | Size | 2 in |
Material | Silica | Color/Finish | Soft White |
For Use With | ALUX3 Series Architectural Baseboard Heaters | Standards | cCSAus Certified |
Application | Commercial, Industrial | UPC | 626296434086 |
Packages
1 - UNIT - 1 |