![stlalux3oc90sw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/478199003.jpg?preset=medium)
STELPRO DESIGN 6.5 inch ALUX3 Series Outside Corner, Soft White
Description
Outside Corner (back measures 6 1/2 in. – 165 mm long on each side).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX3 |
Item Name | Outside Corner | Color | Soft White |
Dimensions | 6-1/2 in L | For Use With | ALUX3 Architectural Baseboard Heater |
Application | For Commercial and Industrial use | UPC | 626296434109 |
Packages
1 - UNIT - 1 |