Abbotsford
stlalux3re153t

STELPRO DESIGN ALUX3RE153T 15Amp 208-347V ALUX3 Series Built-in Electronic Low Voltage Relay with 24V Transformer

Price $120.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX3RE153T
Documents Documents

Description

Built-In Electronic Low Voltage Relay comes with Transformer 24 V [15 A @ 208 V-347 V].

Specifications

Brand Name Stelpro Sub Brand ALUX3
Item Name Electronic Relay Type Low Voltage
Voltage Rating 208 - 347 V Coil Rating 24 V
Amperage Rating 15 A For Use With ALUX3 Series Architectural Aluminum Baseboard
Includes Transformer Application For Commercial, Industrial
UPC 626296422328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok