Abbotsford
stlalux3re156

STELPRO DESIGN ALUX3RE156 6Amp 600V ALUX3 Series Built-In Electronic Low Voltage Relay

Price $156.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX3RE156
Documents Documents

Description

Built-In Electronic Low Voltage Relay [6 A @ 600 V].

Specifications

Brand Name Stelpro Sub Brand ALUX3
Item Name Electronic Relay Type Built-In, Low Voltage
Voltage Rating 600 V Amperage Rating 6 A
For Use With ALUX3 Architectural Baseboard Heater Standards cCSAus Certified
Application For Commercial and Industrial use UPC 626296422335

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok