STELPRO DESIGN 2 inch ALUX4 Series Joiner Strip, Anodized Aluminum
Description
Joiner Strip (2 in. – 51 mm)
Specifications
Brand Name | Stelpro | Sub Brand | ALUX4 |
Item Name | Joiner Strip | Size | 2 in |
Material | Aluminum | Color/Finish | Clear/Anodized |
For Use With | ALUX4 Series Architectural Baseboard Heaters | Standards | cCSAus Certified |
Application | Commercial, Industrial | UPC | 626296437575 |
Packages
1 - UNIT - 1 |