STELPRO DESIGN 2 inch ALUX4 Series Joiner Strip, Soft White
Description
Joiner Strip (2 in. – 51 mm)
Specifications
Brand Name | Stelpro | Sub Brand | ALUX4 |
Item Name | Joiner Strip | Size | 4 in |
Color/Finish | Silica White | For Use With | ALUX4 Architectural Aluminum Baseboard |
Application | For Commercial, Industrial use | UPC | 626296437599 |
Packages
1 - UNIT - 1 |