STELPRO DESIGN 2 inch ALUX4 Series Joiner Strip, White
Description
Joiner Strip (2 in. – 51 mm)
Specifications
Brand Name | Stelpro | Sub Brand | ALUX4 |
Item Name | Joiner Strip | Size | 2 in |
Series/Model | ALUX4 | Color/Finish | White |
For Use With | ALUX4 Series High-Density Aluminum Architectural Baseboard | Application | For Commercial, Industrial |
UPC | 626296437605 |
Packages
1 - UNIT - 1 |