![stlalux4r841d1036](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339978009.jpg?preset=medium)
STELPRO DESIGN ALUX4R841D1036 6000W 120-600V ALUX4 Series Built-In Mechanical Low Voltage Relay w/o Transformer
Description
Built-In Mechanical Low Voltage Relay w/o Transformer 24 V [6000 W @ 120 V-600 V]
Specifications
Brand Name | Stelpro | Sub Brand | ALUX4 |
Item Name | Built-In Mechanical Low Voltage Relay | Voltage Rating | 600 V |
Power Rating | 6000 W | For Use With | ALUX4 Architectural Baseboard |
Application | For Commercial, Industrial | UPC | 626296437674 |
Packages
1 - UNIT - 1 |