×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlalux4re153t

STELPRO DESIGN ALUX4RE153T 15Amp 208-247V ALUX4 Series Built-In Electronic Low Voltage Relay with 24V Transformer

Price $140.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX4RE153T
Documents Documents

Description

Built-In Electronic Low Voltage Relay with 24V Transformer [15 A @ 208 V-347 V]

Specifications

Brand Name Stelpro Sub Brand ALUX4
Item Name Electronic Relay Type Built-In, Low Voltage
Voltage Rating 208 V Amperage Rating 15 A
For Use With ALUX4 Architectural Baseboard Heater Standards cCSAus Certified
Application For Commercial and Industrial use UPC 626296422366

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok