![stlalux4re153](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11511373.jpg?preset=medium)
STELPRO DESIGN ALUX4RE153 15Amp 120-347V ALUX4 Series Built-In Electronic Low Voltage Relay
Description
Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V]
Specifications
Brand Name | Stelpro | Sub Brand | ALUX4 |
Item Name | Electronic Relay | Type | Built-In, Low Voltage |
Voltage Rating | 120 V | Coil Rating | 120 - 347 V |
Amperage Rating | 15 A | For Use With | ALUX4 Architectural Baseboard Heater |
Standards | cCSAus Certified | Application | For Commercial and Industrial use |
UPC | 626296422359 |
Packages
1 - UNIT - 1 |