Abbotsford
stlsbbr841d1036

STELPRO DESIGN SBBR841D1036 6000W 600V SBB Series Built-In Electromechanical Relay Without 24V Transformer

Price $123.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SBBR841D1036

Description

Built-In Electromechanical Relay Without Transformer 24 V [6000 W @ 600 V].

Specifications

Brand Name Stelpro Sub Brand SBB
Item Name Built-In Mechanical Low Voltage Relay Voltage Rating 600 V
Power Rating 6000 W For Use With SBB Series Compact Multipurpose Baseboard
Application For Commercial, Industrial UPC 626296370896
This website uses cookies to ensure you get the best experience on our website. Read more
Ok