![stlsbbre153](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459032130.jpg?preset=medium)
STELPRO DESIGN SBBRE153 15Amp 120-347V SBB Series Built-In Electronic Low Voltage Relay
Description
Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V].
Specifications
Brand Name | Stelpro | Sub Brand | SBB |
Item Name | Electronic Relay | Type | Low Voltage |
Contact Rating | 15 A at 120 - 347 V | For Use With | SBB Series Compact Multipurpose Baseboard |
Application | For Commercial, Industrial | UPC | 626296288375 |