![stlsbbre156](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459032131.jpg?preset=medium)
STELPRO DESIGN SBBRE156 6amp 600V SBB Series Built-In Electronic Low Voltage Relay
Description
Built-In Electronic Low Voltage Relay [6 A @ 600 V].
Specifications
Brand Name | Stelpro | Sub Brand | SBB |
Item Name | Electronic Relay | Type | Low Voltage |
Contact Rating | 6 A at 600 V | For Use With | SBB Series Compact Multipurpose Baseboard |
Application | For Commercial, Industrial | UPC | 626296288696 |