![stlpk6cap](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11511373.jpg?preset=medium)
STELPRO DESIGN PK6CAP PK6 Pedestal Kit - Single (Kit of Two), Anodized Aluminum
Description
PK6 Pedestal Kit - Single (Kit of Two), Anodized Aluminum.
Specifications
Brand Name | Stelpro | Sub Brand | PK |
Item Name | Pedestal Kit | Number of Pieces | 2 |
Material | Aluminum | Type | Single |
Color/Finish | Clear/Anodized | For Use With | ALUX4 Architectural Aluminum Baseboard Heater |
Application | For Commercial and Industrial use | UPC | 626296437742 |
Packages
1 - UNIT - 1 |