
STELPRO DESIGN VUH3C1CHAR 5-10kW VUH Series Triple Cone Diffuser, Charcoal
Description
The VUH not only impresses with its speed, but also with its powerful operation and without compromise. The great strength of this device lies in its mode of operation; it has been designed to stir air continuously. Indeed, it sucks the hot air mass too often imprisoned in height and directs it straight down, all around him. The VUH, whose power varies from 5 kW to 60 kW depending on the volume of air to be treated, is the type of heating par excellence for large spaces.
Specifications
Brand Name | Stelpro | Sub Brand | VUH |
Item Name | Diffuser | Type | Triple Cone |
Color | Charcoal | Width | 23.4375 in |
Series | VUH | Shape | Cone |
Height | 13.75 in | For Use With | VUH Vertical Unit Heater |
Application | Commercial, Industrial | UPC | 626296419502 |
Packages
1 - UNIT - 1 |