STELPRO DESIGN VUHDIS200CHAR 200Amp VUH Series Disconnect Switch, Charcoal
Description
The VUH not only impresses with its speed, but also with its powerful operation and without compromise. The great strength of this device lies in its mode of operation; it has been designed to stir air continuously. Indeed, it sucks the hot air mass too often imprisoned in height and directs it straight down, all around him. The VUH, whose power varies from 5 kW to 60 kW depending on the volume of air to be treated, is the type of heating par excellence for large spaces.
Specifications
Brand Name | Stelpro | Sub Brand | VUH |
Item Name | Disconnect Switch | Amperage Rating | 200 A |
Series/Model | VUH | Color | Charcoal |
For Use With | Vertical Unit Heater | Application | For Commercial and Industrial use |
UPC | 626296419663 |
Packages
1 - UNIT - 1 |