Abbotsford
raypdpro

NVENT THERMAL 100-277V RAYCHEM PD Pro Control Unit

Price $1,318.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:nVent THERMAL CANADA LTD
Manufacturer #:P000001508

Description

nVent RAYCHEM PD Pro is an energy efficient control unit for medium-sized snow melting and gutter de-icing applications that do not require a control panel. Operating at 100-277 VAC, it can be used to control a single heat tracing circuit or switch multiple circuits through a contactor. It interfaces with up to two sensors. Also available with integral 30 mA ground fault protection.


Simple and fast to install and operate

Energy saving, with capability for 2 snow sensors (GIT-1, CIT-1 or SIT-6E sensors, any combination)

Automatic and manual override control, 'heater cycle control button' allows manual initiation or cancellation

Adjustable hold-on timer continues heater operation for up to 8 hours after snow stops, to ensure complete melting

Optional RCU–3 remote control unit, for convenient monitoring and control

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name nVent Raychem UPC 715629007605

Packages

1 - UNIT - 1