Abbotsford
sbagrkp

SERGE BARIL GRK-P SEAL POWER BOX ENTRY

Inventory
Unavailable for order
Manufacturer:SERGE BARIL
Manufacturer #:GRK-P

Description

The GRK-P Entry Seal Kit provides a watertight entry into a junction box suitable for this application. This kit includes cable seals for power and end terminations. The GRK-P kit is designed for use with all versions of SBA Heat Tracing FPS-BT and CCA-BA heater cables. Kit contains 1 cable connector, 0.75 inch NPT thread, 1 Conduit locknut, 1 Shrink tube, 12 mm (0.5 inch) ID, 76 mm (3 inch) length, 2 Shrink tubes,12 mm (0.5 inch) ID, 51 mm (2 inch) length, 2 Shrink tubes, 3mm (0.125 inch) ID, 25 mm (1 inch) length, 1 Sealing ring with stainless steel retainer, 2 Wire nuts, 2 Warning labels.

Specifications

Brand Name Serge Baril Item Name Entry Seal Power Connection Kit
Type Watertight For Use With SBA Heat Tracing FPS-BT and CCA-BA Heater Cables
Includes (1) 3/4 in NPT Thread Cable Connector, (1) Conduit Locknut, (1) 12 mm ID x 76 mm L Shrink Tube, (2) 12 mm ID x 2 in L Shrink Tubes, (2) 3 mm ID x 1 in L Shrink Tubes, (1) Sealing Ring with Stainless Steel Retainer, (2) Wire Nuts

Packages

1 - UNIT - 1