SERGE BARIL GTKB GUTTER HEAT TRACE KIT
Description
Gut Trace Kit Bag includes the power cord connection with the GFI Plug and end seal. It is for use with FPS-BT and IN-PIPE type heater cables. 1 compression fitting 3 shrink tube, 19 mm (0.75 inch) ID, 1 compression cap 1 shrink tube, 12 mm (0.5 inch) ID, 3 butt splices 2 shrink tubes, 3 mm (0.125 inch) ID, 1 grommet 1 bushing, 19 mm (.75 inch), 1 pull cord, nylon, 1 plug with power cord.
Specifications
Brand Name | Serge Baril | Item Name | Gut Trace Kit Bag |
For Use With | FPS-BT and IN-PIPE Type Heater Cables | Includes | (1) Compression Fitting, (3) 19 mm Shrink Tube, (1) Compression Cap, (1) 12 mm Shrink Tube, (3) Butt Splices, (2) 3 mm Shrink Tubes, (1) Grommet, (1) 19 mm Bushing, (1) Nylon Pull Cord, (1) Plug with Power Cord |
Packages
1 - UNIT - 1 |