SERGE BARIL MSPS/GRK-E POWER CONN KIT
Description
Power and end termination kit is for use with Serge Baril’s FPS and CCA heater cables. Compatible for use with any vendor’s heater cables smaller than 11 mm (0.44 inch) diameter. Kit contains 1 power termination, 1 tube of silicone, 1 heat shrink tube 51mm (2 inch) length, 1 heat shrink tube 76 mm (3 inch) length.
Specifications
Brand Name | Serge Baril | Item Name | Power End Termination Kit |
For Use With | Heater Cables smaller than 11 mm, Serge Baril's FPS and CCA Heater Cables | Includes | (1) Power Termination, (1) Tube of Silicone, (1) 51 mm Heat Shrink Tube, (1) 76 mm Heat Shrink Tube |
Packages
1 - UNIT - 1 |