SERGE BARIL PST-PJU-12 POWER KIT UNIV
Description
The PST-PJ Standard Power Connection Kit is for use with all versions of Serge Baril’s FPS, SCS and CCA heater cables. Compatible for use with any vendor’s heater cables smaller than 11 mm (0.44 inch) dia. Kit contains 1 junction box 1 power termination, 1 box cover gasket 1 box adapter, 1 box cover 1 gasket, 1 label 1 uninsulated splice connector, 1 terminal block 1 end seal, 1 conduit locknut 2 pipe clamps, 1 sealing grommet, 1 tube of silicone, 1 stand-off.
Specifications
Brand Name | Serge Baril | Item Name | Power Connection Kit |
Type | Universal | For Use With | Serge Baril Type CCA, FPS, SCS Heater Cables Smaller Than 11 mm |
Includes | (1) Junction Box, (1) Box Cover Gasket, (1) Box Cover, (1) Label, (1) Terminal Block, (1) Conduit Locknut, (1) Sealing Grommet, (1) Stand-Off, (1) Power Termination, (1) Box Adapter, (1) Gasket, (1) Uninsulated Splice Connector, (1) End Seal, (2) Pipe Clamps, (1) Tube of Silicone | Application | For Ordinary and Division 2 Hazardous Locations |
Packages
1 - UNIT - 1 |