STELPRO DESIGN GFPRO Electronic Controller NEMA 4, 30 A @ 100V - 277V Resistive with GFI 30 mA, 2 Sensor Inputs for GIT-1 Sensor
Description
Electronic controller NEMA 4, 30 A @ 100 V - 277 V resistive with GFI 30 mA, 2 sensor inputs for GIT-1 sensor.
Specifications
Brand Name | Stelpro | Sub Brand | SSC |
Item Name | Electronic Controller | Type | Two-Input |
Voltage Rating | 120 - 277 V | Amperage Rating | 30 A |
Enclosure Type | NEMA 4 | For Use With | GIT-1 Sensor |
Application | For Snow and Ice Control | UPC | 626296574706 |
Packages
1 - UNIT - 1 |