STELPRO DESIGN GIT-1 Roof/Gutter Temperature and Moisture Sensor for GFPRO and PDPRO
Description
Roof/gutter temperature and moisture sensor for GFPRO and PDPRO, stepoint at 3°C (38°F).
Specifications
Brand Name | Stelpro | Sub Brand | SSC |
Item Name | Thermostat Sensor | Control Range | 38 °F |
Amperage Rating | 30 A | For Use With | GFPRO and PDPRO Electronic Controllers |
Application | For Roof and Gutter | UPC | 626296641118 |
Packages
1 - UNIT - 1 |