
STELPRO DESIGN 30Amp 100-277V Controller with Aerial Temperature and Moisture Deported 10 ft Sensor
Description
CONTROLLER WITH AERIAL TEMPERATURE AND MOISTURE DEPORTED 10 FT SENSOR, 30A AT 100 - 277V
Specifications
Brand Name | Stelpro | Sub Brand | SSC |
Item Name | Thermostat Sensor | Voltage Rating | 100 - 277 V |
Amperage Rating | 30 A | Sensor Range | 10 ft |
Enclosure Type | NEMA 3A | Temperature Rating | 34 - 44 °F |
Dimensions | 5 in L x 7 in W x 3 in H | Standards | ETL Listed, CUS Listed |
Application | For Melting Gutter Ice and Moisture Deport | UPC | 626296635445 |
Packages
1 - UNIT - 1 |