
STELPRO DESIGN SCRG-CONTROL Control for SCRG Cable with Temperature Sensor
Description
Control for SCRG cable with moisture and ambient temperature sensors (120 V @ 10 A).
Specifications
Brand Name | Stelpro | Sub Brand | SCRG |
Item Name | Controller | Voltage Rating | 120 V |
Amperage Rating | 10 A | Wattage | 1200 W |
For Use With | SCRG Cable with Moisture and Ambient Temperature Sensors | Application | For Residential Use |
UPC | 626296623541 |
Packages
1 - UNIT - 1 |