STELPRO DESIGN 22Amp Thermostat NEMA 4 with 3 ft Tin Platted Copper Capillary
Description
Thermostat NEMA 4, 22 A resistive @ 125 V/250 V/480 V,fixed setpoint at 4°C (40°F) with 3 ft (0.9 m) tin platted copper capillary.
Specifications
Brand Name | Stelpro | Item Name | Thermostat |
Control Range | 3 ft Tin Platter Copper Capillary | Voltage Rating | 125/250/480 V |
Amperage Rating | 22 A | Enclosure Type | NEMA 4 |
Temperature Rating | 0 - 120 °F | Dimensions | 5.25 in L x 3.52 in W x 2.65 in H |
Application | Residential | UPC | 626296635452 |
Packages
1 - UNIT - 1 |