
STELPRO DESIGN TRF115-005 25Amp Thermostat NEMA 4 with Stainless Steel Capillary
Description
Thermostat NEMA 4, 25 A resistive @ 120 V/208 V/240 V/277 V, -18°C to 49°C (0°F to 120°F) with 5 ft (1.5 m) stainless steel capillary.
Specifications
Brand Name | Stelpro | Sub Brand | SSC |
Item Name | Thermostat | Control Range | 5 ft Stainless Steel Capillary |
Voltage Rating | 120/208/240 V | Amperage Rating | 25 A |
Enclosure Type | NEMA 4 | Temperature Rating | 40 °F |
Dimensions | 5.25 in L x 3.52 in W x 2.65 in H | Application | Residential |
UPC | 626296641071 |
Packages
1 - UNIT - 1 |