Abbotsford
rayamgbciii

NVENT THERMAL 732925-000 Copper Free NEMA 4X Rated Aluminum Power Connection Kit

Price $508.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:732925-000
Documents Documents

Description

The AMG-BC-III is a copper free aluminum (maximum 4/10 of 1% copper) NEMA 4X(1) rated power connection kit for single or dual heating cable entry. Heating cables may be powered from either one or two circuits. The kit contains materials for one power connection.


Simple and fast to install

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Material Copper-Free Aluminum
Color Gray UPC 715629007674

Packages

1 - UNIT - 1 10 - UNIT - 10