Abbotsford
raye150

NVENT THERMAL 979099-000 Cold Applied End Seal Kit Low Profile for BTV, QTVR, XTV and KTV Raychem Heating Cables

Price $115.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:979099-000
Documents Documents

Description

Cold-applied, low profile end seal suitable for hazardous areas.


Simple and fast to install and test

Cold-applied: no heat gun or hot work permit required, re-enterable

High performance: resistant to impact, high temperature, chemicals and UV

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Item Name Cold Applied End Seal Kit
Type Low Profile Voltage Rating 277 V
Material Engineered Polymer Enclosure and End Plate, Silicone Rubber Sealer, Stainless Steel Screw Color Black
Temperature Rating -50 to 215 °C Series/Model E-150
Length 100 mm For Use With BTV, QTVR, XTV and KTV Raychem Heating Cables
Includes End Seal Enclosure Housing, Sealing Grommet Assembly, Core Sealing Boot, Identification Label, Installation Instruction Standards CSA Certified, FM Approved
Application Offshore/Maritime Winterization; Pipe Freeze Protection; Tank Heating; Process Temperature Maintenance UPC 715629420077

Packages

10 - UNIT - (10)