
NVENT THERMAL 583377-000 100/120VAC Pentair High Profile End Seal Kit with Light
Description
Above-insulation end seal which is cold-applied with red indicator light. For use with BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Raychem brand heating cables. Applications with temperatures ranging from -50 °C to 250 °C, 100-277 V AC. Mounted on the pipe and project through the thermal insulation and cladding for ease of maintenance.
Specifications
Brand Name | Raychem | Item Name | End Seal Kit |
Type | Above Insulation, Cold Applied, High Profile | Voltage Rating | 100 - 277 VAC |
Temperature Rating | -50 to 250 °C | For Use With | BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Raychem Heating Cables |
Includes | Red Indicator Light |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |