
NVENT THERMAL 478767-000 200-277VAC Pentair Lighted End Seal with Light
Description
Above-insulation end seal which is cold-applied with red indicator light. For use with BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Raychem brand heating cables. Applications with temperatures ranging from -50 °C to 250 °C, 200-277 V AC. Mounted on the pipe and project through the thermal insulation and cladding for ease of maintenance.
Specifications
Brand Name | Raychem | Item Name | End Seal Kit |
Type | Above Insulation, Cold Applied, Lighted | Voltage Rating | 200 - 277 VAC |
Temperature Rating | -50 to 250 °C | For Use With | BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Raychem Heating Cables |
Includes | Red Indicator Light |
Packages
10 - UNIT - 10 |