Abbotsford
rayjbs100la

NVENT THERMAL 944699-000 Tyco Power Connector Kit with Junction Box for 1 Cable with Red Light

Price $815.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:944699-000

Description

Integrated junction box for power connection to 1 heating cable. Hazardous area approved. Red light.


Simple and fast to install, spacious boxes with front access, captive lid screws and robust spring type terminals for secure fixing

Part of a modular component system, providing maximum flexibility

One range for all nVent RAYCHEM industrial parallel heating cables

Simplified design in hazardous area, integral part of system approval

Cold-applied: core sealing boot with non-curing sealant; no heat gun, no hot work permit needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Type JBS Junction Boxes, Single-Entry Material Fiberglass
Color Black Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 715629009166

Packages

1 - UNIT - 1
Customers who bought this item also bought