
NVENT THERMAL P000001624 120-240V Raychem Aerial Snow Switch
Description
Low cost aerial snow switch,16 A at 120-240 V
Specifications
Brand Name | Raychem | Item Name | Controller Switch |
Voltage Rating | 100/240 V | Amperage Rating | 16 A |
Color/Finish | Snow | For Use With | Aerial Sensor |
UPC | 715629007643 |
Packages
1 - UNIT - 1 |