Abbotsford
rayrayclicpt

NVENT THERMAL 804231-000 RayClic-PT Powered Connection Kit

Price $425.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:804231-000
Documents Documents

Description

A RayClic-PT can be used as a power connection kit for supplying power to three heating cables. Each kit contains one RayClic-PT powered tee connection, three RayClic-E end seals, and one SB-04 pipe mounting bracket. The kit includes 5' power lead wires and a conduit fitting. The junction box and flexible conduit required to make a complete connection are not included.


Simple, fast, intuitive connection: no wire stripping or special tools needed

Lower total installed system cost, due to reduced installation time: cold applied, no heat guns or special tools needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Cold applied, no heat guns needed, no special tools

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Power Connection Kit Type RayClic Connection System
Voltage Rating 120 to 277 VAC Color Gray
Includes (1) RayClic-PT Powered Tee Connection, (3) RayClic-E End Seals, (1) SB-04 Pipe Mounting Bracket, 5 ft Power Lead Wires and a Conduit Fitting Application For Supplying Power to Three Heating Cables
UPC 715629006059

Packages

1 - UNIT - 1