Abbotsford
sba6cca2ba1000

SERGE BARIL 6CCA-2BA-1000 HEAT TRACE NON CORR DAMP6W 240V 1000ft

Inventory
Unavailable for order
Manufacturer:SERGE BARIL
Manufacturer #:6CCA-2BA-1000

Description

Serge Baril CCA self-regulating heater cable is a parallel circuit electric heater strip. An irradiation cross-linked conductive polymer core material is extruded over the multi-stranded, tinplated, 18-gauge copper bus wires. The conductive core material increases or decreases its heat output in response to temperature changes. Two jackets provide extra dielectric strength, moisture resistance and protection from impact and abrasion damage. The inner thermoplastic jacket is extruded over and bonded to the core material. A thermoplastic elastomer jacket is then extruded over the inner bonded jacket.

Specifications

Brand Name Serge Baril Item Name Heat Tracing Cable
Type Non-Corrosive Voltage Rating 240 V
Conductor Size 18 AWG Conductor Material Tinned Copper
Wattage 6 W Jacket Material Polymer
Length 1000 ft Application For Underfloor Heating

Packages

1 - UNIT - 1 1000 - UNIT - 1000