SERGE BARIL 8CCA-1BA HEAT TRACE NON CORR DAMP8W 120V
Description
Serge Baril CCA self-regulating heater cable is a parallel circuit electric heater strip. An irradiation cross-linked conductive polymer core material is extruded over the multi-stranded, tinplated, 18-gauge copper bus wires. The conductive core material increases or decreases its heat output in response to temperature changes. Two jackets provide extra dielectric strength, moisture resistance and protection from impact and abrasion damage. The inner thermoplastic jacket is extruded over and bonded to the core material. A thermoplastic elastomer jacket is then extruded over the inner bonded jacket.
Specifications
Brand Name | Serge Baril | Item Name | Heat Tracing Cable |
Type | Non-Corrosive, Self Regulating | Voltage Rating | 120 V |
Conductor Size | 18 AWG | Conductor Material | Tinned Copper |
Wattage | 8 W/ft | Temperature Rating | 150 °F Maximum Exposure, 185 °F Intermittent Power-Off |
Insulation Material | Fibreglass | Jacket Material | Thermoplastic Inner, Thermoplastic Elastomer Outer |
Length | 142 ft | Standards | CSA Certified, UL Listed |
Application | For Pipe Freeze Protection, Tank Freeze Protection, Maintain Temperature on Product Pipelines, Sprinkler Freeze Protection, Hot Water Systems |
Packages
1 - UNIT - 1 |