Abbotsford
sba8fps1bt

SERGE BARIL 8FPS-1BT HEAT TRACE WET & CORR8W 120V

Inventory
Unavailable for order
Manufacturer:SERGE BARIL
Manufacturer #:8FPS-1BT

Description

Serge Baril FPS self-regulating heater cable is a parallel circuit electric heater strip. An irradiation cross-linked conductive polymer core material is extruded over the multi-stranded, tinplated, 16-gauge copper bus wires. The conductive core material increases or decreases its heat output in response to temperature changes. Two jackets provide extra dielectric strength, moisture resistance and protection from impact and abrasion damage. The inner thermoplastic jacket is extruded over and bonded to the core material. A thermoplastic elastomer jacket is then extruded over the inner bonded jacket.

Specifications

Brand Name Serge Baril Item Name Heat Tracing Cable
Type Self Regulating Voltage Rating 120 V
Conductor Size 16 AWG Conductor Material Tinned Copper
Wattage 8 W/ft Temperature Rating 150 °F Maximum Exposure, 185 °F Intermittent Power-Off
Jacket Material Thermoplastic Inner, Thermoplastic Elastomer Outer Length 420 ft
Standards CSA Certified, UL Listed Application For Pipe Freeze Protection, Tank Freeze Protection, Maintain Temperature on Product Pipelines, Sprinkler Freeze Protection, Hot Water Systems and Wet or Corrosive Environments

Packages

1 - UNIT - 1