SERGE BARIL IN-PIPE HEAT TRACE INTERNAL 3W120V
Specifications
Brand Name | Serge Baril | Item Name | Heat Tracing Cable |
Type | Self Regulating | Voltage Rating | 120 V |
Conductor Size | 16 AWG | Conductor Material | Tinned Copper |
Wattage | 3 W/ft | Temperature Rating | 150 °F Maximum Exposure, 185 °F Intermittent Power-Off |
Jacket Material | Thermoplastic Inner, Thermoplastic Elastomer Outer | Length | 540 ft |
Standards | CSA Certified, UL Listed | Application | For Pipe Freeze Protection, Tank Freeze Protection, Maintain Temperature on Product Pipelines, Sprinkler Freeze Protection, Hot Water Systems and Wet or Corrosive Environments |
Packages
1 - UNIT - 1 |