STELPRO DESIGN 18 ft 126W 1.1Amp 120V SCPT Series Constant Wattage Pipe Freeze Protection Heating Cable, Black
Description
This preassembled heating cable is designed to prevent pipes from freezing and avoid water damage. The cable is easy to install thanks to its 120 V plug, and the integrated thermostat triggers heat only when necessary. The cable is installed on pipes under insulation and protects against freezing down to -40 °C (-40 °F). Ideal for metal or plastic pipes up to 1.5 in. (3.81 cm) in diameter.MANUFACTURING:- Tough XLPE inner insulation- AL foil and continuous ground braid- Weather resistant PVC (high-low temperature) out jacket- Twin conductor- Bending radius of 1 inch- 2 ft cold lead with plug
Specifications
Brand Name | Stelpro | Sub Brand | SCPT |
Item Name | Heating Cable | Type | Constant Wattage |
Number of Conductors | 2 | Voltage Rating | 120 V |
Amperage Rating | 1.1 A | Series | SCPT |
Wattage | 126 W | Minimum Bend Radius | 1 in |
Temperature Rating | 14 °F Installation | Insulation Material | Cross-Linked Polyethylene |
Jacket Material | PVC | Length | 18 ft |
Standards | cCSAus Certified, ETL Listed | Application | For Residential and Used to Prevent Pipes from Freezing and Avoid Water Damage |
UPC | 626296623138 |
Packages
1 - UNIT - 1 |