Abbotsford
stlscrg1w0800l0160

STELPRO DESIGN 160 ft 800W 6.7Amp 120V SCRG Series Constant Wattage Roof and Gutter De-Icing Heating Cable, Black

Price $202.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCRG1W0800L0160
Documents Documents

Description

This preassembled heating cable is designed to prevent ice damming on roofs and gutters, which could be harmful to the roof and dangerous for passers-by.* The roof and gutter de-icing cable creates a path that allows water to flow normally through the gutters. It's easy to install on any type of inclined roof. It can also be installed in metal or plastic gutters.MANUFACTURING:- Tough XLPE inner insulation- Continuous ground braid- Weather resistant PVC (high-low temperature) out jacket- Twin conductor- Bending radius of 1 inch- 6 ft cold lead with plugCONTROL:- Controller with moisture and ambient temperature sensorsINSTALLATION:- Install at a temperature above 0 °C (32 °F )WARRANTY:- 2 Years

Specifications

Brand Name Stelpro Sub Brand SCRG
Item Name Heating Cable Type Constant Wattage
Number of Conductors 2 Voltage Rating 120 V
Amperage Rating 6.7 A Series SCRG
Wattage 800 W Minimum Bend Radius 1 in
Temperature Rating 32 °F Installation Insulation Material Cross-Linked Polyethylene
Jacket Material PVC Length 160 ft
Standards cCSAus Certified, ETL Listed Application For Residential and Used to Prevent Ice Damming on Roofs and Gutters
UPC 626296623060

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok