Abbotsford
stlssfp1w05l0018

STELPRO DESIGN 18 ft 18AWG 120V SSFP Series Self-Regulating Freeze Protection Pre-Assembled Cable, Black

Price $177.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SSFP1W05L0018
Documents Documents

Description

This heating cable protects pipes, roofs and gutter systems from damage due to freezing and can be used in residential and light commercial applications. The self-regulating freeze protection cable automatically adjusts its heat output according to the ambient temperature conditions. Under cooler conditions, the heat output increases, and as the temperature rises, the output decreases to save on energy. MANUFACTURING:- Normal cable width 0.42 in. (10.6 mm)- Normal cable thickness 0.23 in. (5.8 mm)- Cable bus wire gauge 16 AWG- Cold lead length 6 ft (1.8 m) INSTALLATION:- Minimum circuit breaker size is 15 amps- Maximum exposure temperature is 85°C (185°F)• Electrical classification: nonhazardousWARRANTY:- Two years

Specifications

Brand Name Stelpro Sub Brand SSFP
Item Name Heating Cable Type Self Regulating, Pre-Assembled
Voltage Rating 120 V Amperage Rating 750 mA
Series SSFP Conductor Size 16 AWG
Wattage 90 W at 50 °F Temperature Rating 185 °F Maximum Exposure
Length 18 ft Standards cETLus Interteck Listed
Application Residential and Light Commercial, Ideal for Pipes at Risk of Freezing and Roofs and Gutters with Ice Damming Problems UPC 626296623190

Packages

1 - UNIT - 1