Abbotsford
stlssfr1w05l0500

STELPRO DESIGN 500 ft 5W 120V SSFR Series Self-Regulating Freeze Protection Cable Reel

Price $3,642.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SSFR1W05L0500
Documents Documents

Description

SSFR heating cable increases or decreases the heat output in a self-regulating way depending on changes in the ambient temperature, so a thermostat may not be necessary in some applications. It will never overheat or burn out even when overlapped. This heating cable reel is available with optional termination, power connection, splice and tee kits to reduce installation time and require no special tools.FEATURES:- Energy Efficient: Automatically varies its power output in response to temperature changes - Easy to install: Can be cut to any length (up to maximum circuit length) required on site with no wasted cable - Safe: Even when overlapped - Power Connection, Splice, Tee and End Seal Kit: Reduces installation timeMANUFACTURING:- Normal cable width 0.42 in. (10.6 mm)- Normal cable thickness 0.23 in. (5.8 mm)- Cable bus wire gauge 16 AWGINSTALLATION: - Maximum exposure temperature is 85 °C (185 °F)- Minimum installation temperature -40 °C (-40 °F)WARRANTY:- Two years

Specifications

Brand Name Stelpro Sub Brand SSFR
Item Name Heating Cable Type Self Regulating
Voltage Rating 120 V Amperage Rating 20.83 A
Series SSFR Conductor Size 16 AWG
Wattage 2500 W Temperature Rating 185 °F Maximum Exposure, -40 °F Minimum Installation
Length 500 ft Reel Standards cCSAus Certified
Application Industrial and Commercial, Ideal for Pipes at Risk of Freezing and Roofs and Gutters with Ice Damming Problems UPC 626296623374

Packages

1 - UNIT - 1