Abbotsford
ray3htv2ctt3

NVENT THERMAL 240V 3W/FT RAYCHEM HTV Self-Regulating Heating Cable

Price $40.14 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:3HTV2-CT-T3

Description

nVent RAYCHEM HTV self-regulating heating cable is designed for freeze protection or process temperature maintenance of pipes and vessels up to 205°C continuously, with a maximum exposure temperature of 260°C. The HTV cable has a solid construction with a high power retention (HPR) heating core and pressure extruded electrical insulation. It is then integrated with a robust metallic braid and a chemically resistant fluoropolymer outer jacket. High power retention (HPR) heating core. Power retention: At least 95% after 10 years. Design life: 30 years or more depending on application. Simplified design in hazardous area: T3 and T2. Longer circuit lengths due to larger cross section conductors. Fast installation: cut-to-length, multiple overlaps allowed, meter markings, user-friendly connections kits. Safe and efficient in operation: no overheating, uniform pipe temperatures, energy saving technology. Reliable during long life: 10 year product warranty available, maintenance free.

Specifications

Brand Name Raychem Item Name Heating Cable
Type HTV, Self Regulating Voltage Rating 240 V
Amperage Rating 50 A Core High Power Retention
Conductor Size 14 AWG Conductor Material Nickel-Plated Copper
Wattage 3 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 400 °F Jacket Material Fluoropolymer
Standards cCSAus Certified, FM Approved Application Freeze Protection or Process Temperature Maintenance of Pipes

Packages

100 - UNIT - (100)