Abbotsford
ray3xle1cr

NVENT THERMAL 3XLE1-CR 120V XL-Trace Edge Self-Regulating Heating Cable

Price $13.33 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:3XLE1-CR
Documents Documents

Description

nVent RAYCHEM XL-Trace Edge is designed for pipe freeze protection and flow maintenance in the following applications: • Freeze protection of general water piping (aboveground and buried) • Freeze protection of fire sprinkler system piping, including sprinklers • Flow maintenance of greasy waste lines (aboveground and buried) • Flow maintenance of fuel lines (aboveground) The heating element in the XL-Trace Edge heating cable consists of a continuous core of conductive polymer extruded between two copper bus wires. The XL-Trace Edge heating cable regulates its power output in response to pipe temperature changes. This self-regulating technology allows XL-Trace Edge heating cable to be overlapped or installed on plastic pipes without overheating.

Specifications

Brand Name Raychem Sub Brand XL-Trace
Item Name Heating Cable Type Self Regulating
Voltage Rating 120 V Core Conductive
Conductor Size 16 AWG Conductor Material Nickel-Plated Copper
Wattage 3 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 154 °F Insulation Material Modified Polyolefin
Jacket Material Modified Polyolefin Standards cULus Listed
Application For Pipe Freeze Protection and Flow Maintenance of Grease Waste Lines (Above and Below Ground) and Fuel Lines (Above Ground) UPC 715629421418

Packages

1000 - UNIT - (1000)