NVENT THERMAL 3XLE1-CR HEAT TRACE XL EDGE 3W/FT120V POLYOLEFIN
Description
XL-Trace Edge Self-Regulating Heating Cable, 120 V, modified polyolefin jacket, 3W/ft
Specifications
Brand Name | Raychem | Sub Brand | XL-Trace |
Item Name | Heating Cable | Type | Self Regulating |
Voltage Rating | 120 V | Core | Conductive |
Conductor Size | 16 AWG | Conductor Material | Nickel-Plated Copper |
Wattage | 3 W/ft | Minimum Bend Radius | 1/2 in |
Temperature Rating | 154 °F | Insulation Material | Modified Polyolefin |
Jacket Material | Modified Polyolefin | Standards | cULus Listed |
Application | For Pipe Freeze Protection and Flow Maintenance of Grease Waste Lines (Above and Below Ground) and Fuel Lines (Above Ground) | UPC | 715629421418 |
Packages
1000 - UNIT - (1000) |