NVENT THERMAL 3XLE2-CR HEAT TRACE XL EDGE 3W/FT208-277V POLYOLEFIN
Description
RAYCHEM XL Trace Edge 208 to 277 V Self-regulating Heating Cable for pipe freeze protection and flow maintenance. 16 AWG Nickel-plated copper bus wires. Tinned-copper braid with modified polyolefin jacket. The heating element in the XL-Trace Edge heating cable consists of a continuous core of conductive polymer extruded between two copper bus wires. The XL-Trace Edge heating cable regulates its power output in response to pipe temperature changes. This self-regulating technology allows XL-Trace Edge heating cable to be overlapped or installed on plastic pipes without overheating.
Specifications
Brand Name | Raychem | Sub Brand | XL-Trace |
Item Name | Heating Cable | Type | Self Regulating |
Voltage Rating | 208 - 277 V | Core | Conductive |
Conductor Size | 16 AWG | Conductor Material | Nickel-Plated Copper |
Wattage | 3 W/ft | Minimum Bend Radius | 1/2 in |
Temperature Rating | 154 °F | Insulation Material | Modified Polyolefin |
Jacket Material | Modified Polyolefin | Standards | cULus Listed |
Application | For Pipe Freeze Protection and Flow Maintenance of Grease Waste Lines (Above and Below Ground) and Fuel Lines (Above Ground) |
Packages
1000 - UNIT - (1000) |