![ray10qtvr1ct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10618710.jpg?preset=medium)
NVENT THERMAL 10W/FT QTVR Self-Regulating Electric Heat Trace Cable - Fluoropolymer Outer Jacket
Description
The QTVR family of Raychem self-regulating electric heat trace cables are designed for pipe heat tracing in industrial applications. QTVR heating cables can provide process temperature maintenance up to 225°F (110°C) and can also be used for pipe freeze protection in systems having high heat loss.
Specifications
Brand Name | Raychem | Item Name | Heating Cable |
Type | Self Regulating | Voltage Rating | 100 - 130 VAC |
Series | QTVR | Conductor Size | 16 AWG |
Conductor Material | Nickel Plated Copper | Wattage | 10 W/ft |
Minimum Bend Radius | 1/2 in | Temperature Rating | 225 °F Maximum Exposure, -40 °F Minimum Installation |
Jacket Material | Fluoropolymer | Color | Brown |
Length | 100 ft | Standards | CSA Certified, FM, IECEx Approved |
Application | For Pipe Heat Tracing in Industrial Applications and Both Non-Hazardous and Hazardous Locations | UPC | 715629005458 |
Packages
1 - UNIT - 1 |