Abbotsford
ray20qtvr2ct

NVENT THERMAL 240V 20 ft Raychem Heat Trace Flouropolymer, Brown

Price $60.31 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:988967-000

Description

For higher power output freeze protection and process temperature maintenance of pipes/vessels without steam-cleaning requirement. Suitable for hazardous areas.


Simplified design for hazardous areas: unconditional T4 class

Fast installation: cut-to-length, multiple overlaps allowed, meter markings, user-friendly connections kits

Safe and efficient in operation: no overheating, uniform pipe temperatures, energy saving technology

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name nVent Sub Brand Raychem
Item Name Self-Regulating Heating Cable Type Self-Regulating
Number of Conductors 2 Voltage Rating 240 V
Amperage Rating 40 A Material Tinned Copper Braid
Series QTVR Series Core Conductive
Conductor Size 2.3 mm² Conductor Material Copper
Wattage 20 Temperature Rating 110 °C
Insulation Material Fluoropolymer Jacket Material Fluoropolymer
Color Brown Standards CE Marked, UKCA, IECEx, EACEx, CCC, DNV Certified
Application Offshore/Maritime Winterization;Pipe Freeze Protection;Process Temperature Maintenance;Tank Heating UPC 715629420084

Packages

100 - UNIT - (100)