Abbotsford
ray5btv2cr

NVENT THERMAL 5BTV2-CR RAYCHEM BTV Self-Regulating Trace Heating Cable

Price $14.10 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:nVent THERMAL CANADA LTD
Manufacturer #:414809-000

Description

The nVent RAYCHEM BTV family of self-regulating heating cables provides the solution to freeze-protection and process temperature maintenance applications. BTV heating cables maintain process temperatures up to 150°F (65°C) and can withstand intermittent exposure to temperatures up to 185°F (85°C). The heating cables are configured for use in nonhazardous and hazardous locations, including areas where corrosives may be present


Simplified design in hazardous area: unconditional T6 class

Fast installation: cut-to-length, multiple overlaps allowed, meter markings, user-friendly connections kits

Safe and efficient in operation: no overheating, uniform pipe temperatures, energy saving technology

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name nVent Raychem Sub Brand RAYCHEM
Type Self-Regulating Number of Conductors 2
Voltage Rating 240 Core Self-regulating conductive core
Conductor Material Nickel-plated copper Wattage 5
Temperature Rating 150 Jacket Material Modified polyolefin
Color Black Application Offshore/Maritime Winterization;Pipe Freeze Protection;Process Temperature Maintenance;Tank Heating
UPC 715629418159

Packages

850 - UNIT - (850)